Shop All Thread Repair Kits
Pro Thread
Thread Repair Kit, UNF 5/16-24
Mfr # 3598-51624K
Zoro # G6442156
original price:
$24.69
17% off
new price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-24
- Thread Type UNF
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Thread
- MFR # 3598-51624K
- Zoro # G6442156
- UPC # 9326518117995
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | 5/16"-24 |
Details
Item | Thread Repair Kit |
Thread Type | UNF |
System of Measurement | Inch |
Description
Thread Repair Kit,UNF 5/16-24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07080.060.0010)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 10 PK (M04100.140.0140)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Truss Head Square Drive, 35 PK (30815)
- ZORO SELECT Cotter Pin, 1mmDx25mm L, SS A2, PK25 (M51700.010.0025)
- PRO THREAD Thread Repair Kit, UNC 10-24 (3598-1024K)
- PRO THREAD Thread Repair Kit, M10-1.25 (3598-10125K)
- PRO THREAD Thread Repair Kit, UNC 3/8-16 (3598-3816K)
- PRO THREAD Thread Repair Kit, M12-1.75 (3598-12175K)
- PRO THREAD Thread Repair Kit, M12-1.25 (3598-12125K)
- PRO THREAD Thread Repair Kit, UNC 1/4-20 (3598-1420K)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M10-1.00, 10 Inserts (38108)
- Pro Thread Thread Repair Kits