Shop All Thread Repair Kits
Pro Thread
Thread Repair Kit, UNF 1/4-28
Mfr # 3598-1428K
Zoro # G6442208
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-28
- Thread Type UNF
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Thread
- MFR # 3598-1428K
- Zoro # G6442208
- UPC # 9326518117988
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | 1/4"-28 |
Details
Item | Thread Repair Kit |
Thread Type | UNF |
System of Measurement | Inch |
Description
Thread Repair Kit,UNF 1/4-28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x4 L, PK10 (WWG-CLPZ-217)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Steel, Grade A, Plain Finish (U20200.050.2400)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/4" Dia., 8-1/2" L, Steel Galvanized, 5 PK (2834812)
- ZORO SELECT Lock Nut, 5/8"-11, Nylon, Grade 8, Yellow Zinc, 0.593 in Ht, 50 PK (62NS8)
- PRO THREAD Thread Repair Kit, M12-1.5 (3598-1215K)
- PRO THREAD Thread Repair Kit, UNF 7/16-20 (3598-71620K)
- PRO THREAD Thread Repair Kit, UNF 10-32 (3598-1032K)
- PRO THREAD Thread Repair Kit, UNF 5/16-24 (3598-51624K)
- PRO THREAD Thread Repair Kit, UNC 7/16-14 (3598-71614K)
- PRO THREAD Thread Repair Kit, M12-1.75 (3598-12175K)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, M18-1.50, Steel (3523-18.00K)
- Pro Thread Thread Repair Kits