Shop All Thread Repair Kits
Pro Thread
Thread Repair Kit, UNC 7/16-14
Mfr # 3598-71614K
Zoro # G6442129
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 7/16"-14
- Thread Type UNC
- System of Measurement Inch
- Includes Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Thread
- MFR # 3598-71614K
- Zoro # G6442129
- UPC # 9326518117957
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | 7/16"-14 |
Details
Item | Thread Repair Kit |
Thread Type | UNC |
System of Measurement | Inch |
Includes | Tap |
Description
Thread Repair Kit,UNC 7/16-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07681)
- TEKS Self-Drilling Screw, #12 x 3 in, Climaseal Steel Hex Head External Hex Drive, 100 PK (1143000)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/8 in Length, 10 PK (1AYP8)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK (U51030.037.0100)
- PRO THREAD Thread Repair Kit, M10-1.25 (3598-10125K)
- PRO THREAD Thread Repair Kit, UNF 5/16-24 (3598-51624K)
- PRO THREAD Thread Repair Kit, M12-1.75 (3598-12175K)
- PRO THREAD Thread Repair Kit, UNF 7/16-20 (3598-71620K)
- PRO THREAD Thread Repair Kit, UNC 5/16-18 (3598-51618K)
- PRO THREAD Thread Repair Kit, UNC 3/8-16 (3598-3816K)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #5-40 (5401-05)
- Pro Thread Thread Repair Kits