Shop All Thread Repair Kits
Pro Thread
Thread Repair Kit, UNC 1/2-13
Mfr # 3598-1213K
Zoro # G6442269
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Thread Type UNC
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Thread
- MFR # 3598-1213K
- Zoro # G6442269
- UPC # 9326518117964
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Thread Repair Kit |
Thread Type | UNC |
System of Measurement | Inch |
Description
Thread Repair Kit,UNC 1/2-13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 5/8"-18, Steel, Grade A, Zinc Plated, 35/64 in Ht (CLNFI20620-025P)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.050.8888)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45655)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Black Steel Oval Head Phillips Drive, 30 PK (79483)
- PRO THREAD Thread Repair Kit, UNC 10-24 (3598-1024K)
- PRO THREAD Thread Repair Kit, UNC 7/16-14 (3598-71614K)
- PRO THREAD Thread Repair Kit, UNF 5/16-24 (3598-51624K)
- PRO THREAD Thread Repair Kit, M12-1.5 (3598-1215K)
- PRO THREAD Thread Repair Kit, UNC 3/8-16 (3598-3816K)
- PRO THREAD Thread Repair Kit, UNF 3/8-24 (3598-3824K)
- EMHART TEKNOLOGIES M16 X 2 Metric Kit (5546-16)
- Pro Thread Thread Repair Kits