Shop All Thread Repair Kits
Pro Thread
Thread Repair Kit, UNC 10-24
Mfr # 3598-1024K
Zoro # G6442296
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Thread Type UNC
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Thread
- MFR # 3598-1024K
- Zoro # G6442296
- UPC # 9326518117919
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | #10-24 |
Details
Item | Thread Repair Kit |
Thread Type | UNC |
System of Measurement | Inch |
Description
Thread Repair Kit,UNC 10-24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 9/16 in Overall Lg (140908RSN)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (N04100.075.0500)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (FHS100618-100P1)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 22 Degrees, 500 PK (A314X131HD/22)
- PRO THREAD Thread Repair Kit, M8-1.25 (3598-8125K)
- PRO THREAD Thread Repair Kit, M10-1.25 (3598-10125K)
- PRO THREAD Thread Repair Kit, UNF 7/16-20 (3598-71620K)
- PRO THREAD Thread Repair Kit, M12-1.5 (3598-1215K)
- PRO THREAD Thread Repair Kit, UNC 3/8-16 (3598-3816K)
- PRO THREAD Thread Repair Kit, UNF 3/8-24 (3598-3824K)
- ZORO SELECT Thread Repair Kit, External 5/32 in to 3/4 in, Internal 5/16 in to 13/16 in, Steel (NES1017)
- Pro Thread Thread Repair Kits