Shop All Thread Repair Kits
Pro Thread
Thread Repair Kit, M8-1.25
Mfr # 3598-8125K
Zoro # G6442101
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1.25
- Thread Type Metric
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Thread
- MFR # 3598-8125K
- Zoro # G6442101
- UPC # 9326518117841
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | M8-1.25 |
Details
Item | Thread Repair Kit |
Thread Type | Metric |
System of Measurement | Metric |
Description
Thread Repair Kit,M8-1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Lock Nut, M14, Steel, Class 10, Bright, 24 mm Ht (K0701.14)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09840)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (Z9941)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 5 in, Steel, Black Oxide, 2 PK (40808)
- PRO THREAD Thread Repair Kit, M12-1.75 (3598-12175K)
- PRO THREAD Thread Repair Kit, UNF 7/16-20 (3598-71620K)
- PRO THREAD Thread Repair Kit, M5x0.8 (3598-508K)
- PRO THREAD Thread Repair Kit, UNC 10-24 (3598-1024K)
- PRO THREAD Thread Repair Kit, M6x1 (3598-61K)
- PRO THREAD Thread Repair Kit, UNF 1/2-20 (3598-1220K)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, M5-0.80, Plain Brass, 6 Inserts (EZ-400-M5)
- Pro Thread Thread Repair Kits