Shop All Thread Repair Kits
Pro Thread
Thread Repair Kit, M14-1.25
Mfr # 3598-14125K
Zoro # G6442226
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M14-1.25
- Thread Type Metric
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Thread
- MFR # 3598-14125K
- Zoro # G6442226
- UPC # 9326518118046
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | M14-1.25 |
Details
Item | Thread Repair Kit |
Thread Type | Metric |
System of Measurement | Metric |
Description
Thread Repair Kit,M14-1.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Collated Pin Nail, 1 in L, 23 ga (P23-1)
- PLASTRUCT 125 x 10 in. MRX- .125 Rod Styrene - Hexagon, 5PK (PLS90877)
- MIDWEST FASTENER Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK (51386)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Beige, Nylon 20 PK (76445)
- PRO THREAD Thread Repair Kit, UNC 1/4-20 (3598-1420K)
- PRO THREAD Thread Repair Kit, M10-1.25 (3598-10125K)
- PRO THREAD Thread Repair Kit, UNF 7/16-20 (3598-71620K)
- PRO THREAD Thread Repair Kit, M5x0.8 (3598-508K)
- PRO THREAD Thread Repair Kit, M12-1.5 (3598-1215K)
- PRO THREAD Thread Repair Kit, UNC 5/16-18 (3598-51618K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 9/16"-12, Plain 18-8 Stainless Steel (3532-9/16K)
- Pro Thread Thread Repair Kits