Shop All Water Heater Parts
Pro-Tech
Leg Extension Kit, Metal, 5 x 5 x 5 In
Mfr # AM35450
Zoro # G5131664
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Metal
- Material Metal
- Height (In.) 5 in
- For Use With 37-200, G100-200,(A), G100-250(A), G100-270(A), G100-310(A), G100-360(A), G100-400(A), G65-360(A), G65-400(A) G85-400(A), G72-250(A), G72-300(A), G76-180, G76-200, G82-156, G85-300(A), G91-200, Mfr. No. G50-98,G75-125
- Includes Instructions, Leg Extensions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Tech
- MFR # AM35450
- Zoro # G5131664
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Height (In.) | 5 in |
Width (In.) | 5 in |
Length (In.) | 5 in |
Overall Length | 5 in |
Overall Dimensions - L x H | 5 in x 5 in |
Overall Dimensions - L x W x H | 5 in x 5 in x 5 in |
Overall Width | 5 in |
Overall Height | 5 in |
Details
Item | Leg Extension Kit |
Material of Construction | Metal |
Material | Metal |
For Use With | 37-200, G100-200,(A), G100-250(A), G100-270(A), G100-310(A), G100-360(A), G100-400(A), G65-360(A), G65-400(A) G85-400(A), G72-250(A), G72-300(A), G76-180, G76-200, G82-156, G85-300(A), G91-200, Mfr. No. G50-98,G75-125 |
Includes | Instructions, Leg Extensions |
Accessory Type | Leg Extension Kit |
Heater Support Type | Leg Extension Kit |
Compatible Manufacturer Part Number | 37-200(A), G100-200, G100-250(A), G100-270(A), G100-310(A), G100-360(A), G100-400(A), G50-98, G65-360(A), G65-400(A), G72-250(A), G72-300(A), G75-125, G76-180, G76-200, G82-156, G85-300(A), G85-400(A), G91-200 |
For Maximum Tank Capacity | 100 gal |
Stand Mounting Location | Floor |
Description
Leg Extension Kit, Compatible Manufacturer Part Number 37-200(A), G100-200, G100-250(A), G100-270(A), G100-310(A), G100-360(A), G100-400(A), G50-98, G65-360(A), G65-400(A), G72-250(A), G72-300(A), G75-125, G76-180, G76-200, G82-156, G85-300(A), G85-400(A), G91-200, For Maximum Tank Capacity 100 gal, Overall Height 5 in, Overall Length 5 in, Overall Width 5 in, Mounting Location Floor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Spray Assembly, Pull-Down Kitchen (RP51480RB)
- MILWAUKEE TOOL Replacement Cutter Wheels (2-Piece) (48-22-4256)
- ANVIL 3/8" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310080007)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Galvanized Malleable Iron 90 Degree Elbow (313UPE90-34)
- RHEEM Nipple, 3/4 X 3 In (AP11623F)
- RHEEM Tube, Pilot (AP7033L-14)
- RHEEM Dip Tube, 37" L, 37" H, PEX Material (AP13763T)
- RHEEM Am35050Dt Burner/Pilot Assembly (AM35050DT)
- AMERICAN BUILT PRO Water Heater Pan, 30 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP30-Und P3)
- WATTS Etx30 0066606 1/2" Diaphragm (ETX30)
- AMERICAN BUILT PRO Water Heater Pan 22in ID Round Aluminum Pre-drilled w side PVC slip drainhose adapter (WHP22AL-1D)
- Pro-Tech Water Heater Parts