Shop All Spray Adhesives
Pro Stick
Construction Adhesive, White, Tube
Mfr # MS-005-016
Zoro # G9068775
product price: $11.79
/ea
Sold in multiples of 12 for $141.48
$141.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tube
- Color White
- Type Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Stick
- MFR # MS-005-016
- Zoro # G9068775
- UPC # 752080005016
- Country of Origin United States
- Category Spray Adhesives
Details
Item | Construction Adhesive |
Container Type | Tube |
Color | White |
Type | Adhesive |
Description
Pro Stick 55,Mist Spray,Adhesive,16.25oz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dispensing Syringe, 30 mL, Manual, Luer Lock, High Density Polypropylene, Translucent, 10 Pack (5FVE2)
- ELMERS Instant Adhesive, Clear, 1 lb, Bottle (2022931)
- IDL PACKAGING 2in x 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 12PK (12x-44576)
- POLYKEN Duct Tape, 72mm x 55m, 10 mil, Ol Drab (223)
- PRO STICK Pro Stick 65, Web Spray, Adhesive, 17 oz. (WB-005-023)
- ECLECTIC PRODUCTS Epoxy Adhesive, E6000 Series, Off-White, 8 oz, Dual-Cartridge (562012)
- PAC STINGER 12 oz Fast Drying & Strong Bonding Adhesive Spray (PA440430)
- PROMARX Multi-Purpose Adhesive Spray, 1.8oz (DA72ADHSPY24)
- AMERICAN GRANBY 1 qt No 74 Spray Adhesive, 3 m - Orange (AM35043)
- GORILLA GLUE Gorilla Spray Adhesive, 4 oz (6346502)
- 3M Spray Adhesive, Hi-Strength 94ET Series, Clear, 19 oz, Aerosol Can (94ET)
- Pro Stick Spray Adhesives