Shop All Disposable Shoe Covers
Pro Shoe Covers
Extra Large
Mfr # BK340XL
Zoro # G607392116
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro Shoe Covers
- MFR # BK340XL
- Zoro # G607392116
- Country of Origin United States
- Category Disposable Shoe Covers
Dimensions
Size | Extra Large |
Length | 3 in |
Details
Item | Shoe Covers |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Vertical Systems, 100 ft L Lifeline (VGC-3/8-SS/100FT)
- LYLE Decal, Danger Eye And Ear, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU4-0683-ND_5X3.5)
- MASTER MAGNETICS Magnetic Strip, Side Load (ZG40S3.5)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 38)
- PRO SHOE COVERS Blue Large (RB300LG)
- PRO SHOE COVERS Blue Extra Large (RB340XL)
- PRO SHOE COVERS Blue Small (RB100SM)
- PRO SHOE COVERS Large (BK300LG)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, M, PR, PK100 (6336)
- TINGLEY Boot Savers Disposable Shoe Cover, Natural Rubber Latex, Unisex, Size 11, Yellow, 100 Pack (6333)
- KLEENGUARD A40 Liquid and Particle Protection Shoe Covers, Medium, White, 400PK (KCC 44492)
- Pro Shoe Covers Workwear and Protective Clothing