Shop All Disposable Sleeves
Pro Shield
Sleeve, PK 200
Mfr # NB500SWH000200YU
Zoro # G005311405
product price: $93.29
/pk 200, $0.47/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ProShield(R) 50
- Overall Length 24 in
- Seam Style Serged
- Thickness 8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Shield
- MFR # NB500SWH000200YU
- Zoro # G005311405
- UPC # 888120020777
- Country of Origin Multiple
- Category Disposable Sleeves
Dimensions
Overall Length | 24 in |
Details
Item | Sleeve |
Color | White |
Material | ProShield(R) 50 |
Seam Style | Serged |
Thickness | 8 mil |
Liquid Tight | No |
Features | 24" long, Elastic at both ends (bicep and wrist) for arm protection, One size fits most |
Packaging | Bulk |
Garment Style | Sleeve |
Material Performance | Light Duty |
Protection Type | Chemical |
Gas Tight | No |
Material Weight | 1.5 oz/sq yd |
Spray Tight | No |
Series | NB500S |
Sterile/Non-Sterile | Non-Sterile |
Reduced Spray | No |
Standards | 16 CFR 1610, AATCC 127, ASTM D257, ASTM D5034, ASTM D5733, ASTM D751 |
Hazard Protection Type | Non-Hazardous Liquid Spray |
Wrist Closure | Elastic |
Includes Thumb Loops | No |
Description
Sleeve, Color White, Material ProShield(R) 50, Overall Length 24 in, Package Quantity 200, Packaging Bulk, Seam Style Serged, Series NB500S, Sleeves Primary Material ProShield(R) 50, Standards 16 CFR 1610, AATCC 127, ASTM D257, ASTM D5034, ASTM D5733, ASTM D751, Thickness 8 mil, Gas Tight No, Liquid Tight No, Reduced Spray No, Sleeve Type Sleeve, Spray Tight No, Wrist Closure Elastic, Brand and Series DuPont(TM) ProShield(R) 50 NB500S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Eyewear Lanyard - Cotton, Standrd, Black (3200)
- CONDOR Heat Resistant Gloves, Teal, L, Leather, PR (2AH63)
- NMC Notice Wash Hands Before Work Sign - Bilingual, NBA8P (NBA8P)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, L. (74-048)
- MAGID 100 Cotton Tubing Sleeve (3-14TUB)
- CONDOR Disposable Sleeve, Chemical Resistant, Polyethylene, Welded Seam, 18 in Length, Blue, 100 Pack (32TL74)
- ZORO SELECT Chemical Resistant Sleeves, Vinyl, PK12 (2818BV)
- WEST CHESTER PROTECTIVE GEAR Chemical Resistant Sleeves, PE, PK1000 (2418PE)
- MAGID EconoWear Tyvek Sleeves (SL20)
- STEEL GRIP Cut Resistant Arm Guard, L, 9 In. L, PR (CN 820-9 L)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size XL, PR (6690)
- Pro Shield Workwear and Protective Clothing