Pro Shield

Bib Apron, Uni, Wht, Microporous Film, PK100


product price: $110.99
/pk 100, $1.11/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Neck Closure Type Loop Strap
  • Includes Grommets No
  • Protection Type Chemical
  • Packaging Bulk
  • Pathogen & Chemical Ratings Meets ASTM F1001, Meets ASTM F739
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 27 in
Width 27 in
Overall Length 36 in
Length Type Knee
Length 35 3/4 in
Named Size Universal

Description

Bib Apron, Apron Material Microporous Film, Apron Type Bib, Back Style Open, Breakaway No, Color White, Cuff Style Not Applicable, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 1.5 oz/sq yd, Named Size Universal, Neck Closure Type Loop Strap, Overall Length 36 in, Overall Width 27 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F739, Seam Style Bound, Secondary Flame Resistance No, Series NB273B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.