Shop All Valve Parts
Pro-Set
Valves, PK3
Mfr # AVT44
Zoro # G610063065
product price: $21.49
/pk 3, $7.16/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side 2 Connection Size 1/4 in
- Body Material Grade C360
- Side 1 Connection Type SAE Hex
- Side 1 Connection Size 1/4 in
- Branch Connection Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Set
- MFR # AVT44
- Zoro # G610063065
- UPC # 750377330162
- Country of Origin United States
- Category Valve Parts
Dimensions
Side 2 Connection Size | 1/4 in |
Side 1 Connection Size | 1/4 in |
Branch Connection Size | 1/4 in |
Details
Item | Hex Adapter |
Body Material Grade | C360 |
Side 1 Connection Type | SAE Hex |
Branch Connection Gender | Male |
Includes | Core and Cap |
Side 1 Connection Gender | Female |
Side 2 Connection Gender | Male |
Body Material | Alloy Brass |
Branch Connection Type | SAE |
Body Material Fabrication | Machined |
Side 2 Connection Type | SAE |
Description
Hex Adapter, Body Material Alloy Brass, Body Material Fabrication Machined, Body Material Grade C360, Branch Connection Gender Male, Side 1 Connection Size 1/4 in, Side 2 Connection Gender Male, Side 2 Connection Size 1/4 in, Branch Connection Size 1/4 in, Includes Core and Cap, Branch Connection Type SAE, Side 1 Connection Gender Female, Side 1 Connection Type SAE Hex, Side 2 Connection Type SAE, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Tubing Cuter, 1-5/8" Cutting Capacity (864QR)
- ZORO SELECT Female NPT x Female Socket Carbon Steel Threaded Outlet (4348000430)
- HOMEPAGE 5000-1 Quick Connect Dryer Vent (HO32840)
- ZORO SELECT Tube Rack, 10 Channels, 1/4 In, Black, PK2 (MTR-250-102)
- PRO-SET Valve Core, PK25 (AVS125)
- ALFA LAVAL Service Kit 2.5" Stop EPDM U7000 (9611926504)
- ASCO Valve Rebuild Kit (304352-V)
- CALEFFI 553549A Autofill Boiler Feed (553549A)
- DANFOSS 013G0290 Packing Gland (013G0290)
- DIXON Blow Gun Extension, Nickel Plated, For Use with Air Chief Lever Operated Blow Gun, 1/8 in MNPT, Ste (BGE12)
- JACUZZI Jacuzzi 42297200K Tee Air Valve Assembly Kit (42297200K)
- Pro-Set Valves