Shop All Vacuum Pumps
Pro-Set
Vacuum Pump, 4cfm, 1/3hp
Mfr # VP4S
Zoro # G709232051
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Voltage 110 to 120 V/220 V
- Inlet Port Size 1/2 in ACME, 1/4 in SAE, 3/8 in SAE
- Weight 13.7 lb
- Displacement 4 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Set
- MFR # VP4S
- Zoro # G709232051
- UPC # 750377741470
- Country of Origin China
- Category Vacuum Pumps
Dimensions
Inlet Port Size | 1/2 in ACME, 1/4 in SAE, 3/8 in SAE |
Overall Length | 12 3/16 in |
Overall Width | 5 in |
Overall Height | 9 19/32 in |
Width | 5 in |
Height | 9 19/32 in |
Details
Item | Vacuum Pump |
HP | 1/3 hp |
Voltage | 110 to 120 V/220 V |
Weight | 13.7 lb |
Displacement | 4 cfm |
End Vacuum | 50 micron |
Hz | 50/60 Hz |
Special Features | Extreme Shock Resistance |
Oil Capacity | 16 oz |
Features | A Proprietary Spring-Activated Polymer-Based Exhaust Valve Enables a 99.999% Seal on the Discharge Port of the Vacuum Pump Mechanism, Advanced Air Cooled Motor Design for Operation in High Ambient Temperatures, Easy Maintenance with Large Oil Sight Glass and Fill Port with Easily Accessible Oil Drain Port, Gas Ballast Valve Speeds Achievement of Deep Vacuum, Improved Internal Oiling System Design Extends Life and Improves Vacuum Performance, Improved Materials Selection Including Hardness and Additives, Reduces Wear and Prevents Galling, Sure-Grip Handle Ergonomically Designed for Superior Comfort and Portability |
Description
Vacuum Pump, 4 cfm Displacement, 1/3 hp HP, Inlet Port Size 1/2 in ACME, 1/4 in SAE, 3/8 in SAE, Voltage 110 to 120 V/220 V, 50/60 Hz Hz, 50 micron End Vacuum, Overall Length 12 3/16 in, Overall Height 9 19/32 in, Overall Width 5 in, Weight 13.7 lb, Oil Capacity 16 oz, Special Features Extreme Shock Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL At175F1023 75Va Transformer (AT175F1023)
- SUPCO Round Run Capacitor, CR6X440R (CR6X440R)
- MAXITROL 325-9-1 1/2" 1-1/2" Gas Pressure (325-9-1)
- HESSAIRE Evaporative Cooler Pad, 24" H, 12" W (P24X12X6-3)
- PRO-SET Vacuum Pump, 4.0 cfm, 1/2 HP, 10 Microns (VP4D)
- PRO-SET Vacuum Pump, 12.0 cfm, 1 HP, 25 Microns (VP12D)
- PRO-SET Vacuum Pump, 8cfm, 1/2hp (VP8D)
- PRO-SET Vacuum Pump, 6.0 cfm, 1/2 HP, 50 Microns (VP6S)
- PRO-SET Vacuum Pump, 12.0 cfm, 1 HP, 25 Microns (VPS12DU)
- PRO-SET Vacuum Pump, 4.0 cfm, 1/4 HP, 100 Microns (VPC4SU)
- ATD TOOLS ATD Tools ATD-3453 3 Cfm Vacuum Pump (ATD-3453)
- Pro-Set Vacuum Pumps