Shop All Vacuum Pumps
Pro-Set
Vacuum Pump, 4.0 cfm, 1/2 HP, 10 Microns
Mfr # VP4D
Zoro # G0954261
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 110/220V AC
- Inlet Port Size 1/2 in ACME, 1/4 in and 3/8 in Flare
- Amps AC 4.5 A
- Weight 22 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Set
- MFR # VP4D
- Zoro # G0954261
- UPC # 750377741449
- Country of Origin China
- Category Vacuum Pumps
Dimensions
Inlet Port Size | 1/2 in ACME, 1/4 in and 3/8 in Flare |
Overall Length | 13 in |
Overall Width | 5 1/2 in |
Overall Height | 9 1/2 in |
Details
Item | Vacuum Pump |
HP | 1/2 hp |
Voltage | 110/220V AC |
Amps AC | 4.5 A |
Weight | 22 lb |
Displacement | 4 cfm |
End Vacuum | 10 micron |
Body Material | Aluminum |
Hz | 50/60 Hz |
Cord | 6 ft |
Includes | Oil |
Oil Capacity | 15.5 oz |
Description
Vacuum Pump, 4 cfm Displacement, 1/2 hp HP, Inlet Port Size 1/2 in ACME, 1/4 in and 3/8 in Flare, Voltage 110/220V AC, Amps AC 4.5 A, 50/60 Hz Hz, 10 micron End Vacuum, Overall Length 13 in, Overall Height 9 1/2 in, Overall Width 5 1/2 in, Weight 22 lb, Oil Capacity 15.5 oz, Cord 6 ft, Body Material Aluminum, Includes Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS C7027A1023 Mini-Peeper Uv (C7027A1023)
- ILC FILTER 16X20X1 MERV 13 MPR 22002400 6 PIECES ACTUAL SIZE 155 X 195 X 075 MADE IN TH (WY-0J3T-8)
- MASTER FLASH Pipe Boot, 6" to 11" Pipes, Bk (RD701BA)
- DAIKIN Motor, 0.33 HP, 460V, 1100 rpm, 2 Speed (060961803)
- PRO-SET Vacuum Pump, 12.0 cfm, 1 HP, 25 Microns (VP12D)
- PRO-SET Vacuum Pump, 6.0 cfm, 1/2 HP, 10 Microns (VP6D)
- PRO-SET Vacuum Pump, 6.0 cfm, 1/2 HP, 10 Microns (VPS6DU)
- PRO-SET Vacuum Pump, 8cfm, 1/2hp (VP8D)
- PRO-SET Vacuum Pump, 4cfm, 1/3hp (VP4S)
- PRO-SET Vacuum Pump, 6.0 cfm, 1/2 HP, 50 Microns (VP6S)
- PRO-SET Vacuum Pump, 12.0 cfm, 1 HP, 25 Microns (VPS12DU)
- Pro-Set Vacuum Pumps