Shop All Vacuum Pump Parts
Pro-Set
VACUUM HOSE 3/8 In., EA 1
Mfr # HV5
Zoro # G910064762
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 60 in
- Fitting Material Brass
- Connection Size 3/8" SAE Female
- Features Extra Deep Knurling for Easy Grip, Heavy Duty, Leak-Proof 8-Sided Crimps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Set
- MFR # HV5
- Zoro # G910064762
- UPC # 750377400605
- Country of Origin United States
- Category Vacuum Pump Parts
Dimensions
Length | 60 in |
Connection Size | 3/8" SAE Female |
Details
Color | Black |
Fitting Material | Brass |
Features | Extra Deep Knurling for Easy Grip, Heavy Duty, Leak-Proof 8-Sided Crimps |
Angle | 180 Degrees |
Burst Pressure | 2,300 psi |
Working Pressure | 460 psi |
Number of Hoses | 1 |
Item | Vacuum Hose |
Description
Vacuum Hose, Connection Size 3/8 In. SAE Female, 180 Degrees Angle, Number of Hoses 1, Length 60 in, Color Black, Fitting Material Brass, Working Pressure 460 psi, Burst Pressure 2,300 psi, Features Extra Deep Knurling for Easy Grip, Heavy Duty, Leak-Proof 8-Sided Crimps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K588)
- GLOBAL INDUSTRIAL 16' Flame Retardant Flexible Duct for 8 Diameter Fan (292601)
- AIR HANDLER Change-Out Bag, 70x72" (54FE71)
- AAON MOTOR RAIN SHIELD CANOPY (R17271)
- ARMSTRONG PUMPS Bearing and Cap Assembly (874112-000)
- LIBERTY PUMPS Pilot Duty Float Switch (K001134)
- PIAB Vacuum Generator, 30 mm Overall H (VGS3010.AC.00.BA)
- ARMSTRONG PUMPS Seal Kit (816707-003)
- ARMSTRONG PUMPS Aquastat (110123-121)
- PIAB Vacuum Filter, 88.99 scfm Max Flow Rate (PPSF1.0-X50)
- SPEEDAIRE Pump Maintenance Kit, 5 HP (CE0100SA)
- Pro-Set Vacuum Pump Parts