Shop All Manifold Gauge Set Accessories
Pro-Set
Snap Coupler
Mfr # QCL90
Zoro # G911057572
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side 2 Connection Gender Male
- Side 2 Connection Type SAE
- For Use With HVACR Manifold Set, R12 Manifolds and Machines
- Side 2 Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Set
- MFR # QCL90
- Zoro # G911057572
- UPC # 750377353901
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Side 2 Connection Size | 1/4 in |
Details
Item | Snap Coupler |
Side 2 Connection Gender | Male |
Side 2 Connection Type | SAE |
For Use With | HVACR Manifold Set, R12 Manifolds and Machines |
Description
Snap Coupler, Side 2 Connection Gender Male, Side 2 Connection Size 1/4 in, For Use With HVACR Manifold Set, R12 Manifolds and Machines, Side 2 Connection Type SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES Pressure Switch, 0.17" to 12.0" (8021206060)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 80" Length (2DWK8)
- FIELD CONTROLS Intake Vent Cap, 4 in. Size, Aluminum (IAH-4)
- ALL-FILTERS 10x10x2 MERV 13 Pleated AC Furnace Air Filter, 6PK (10102.13 6PK)
- PRO-SET Hose Adaptor, 1-3/8" L, For HVACR (AD87)
- PRO-SET QC FM (AB90)
- PRO-SET Hose, PK3 (HP5NG)
- PRO-SET Replacement Hose Set, 60" L, For HVACR (HP5E)
- PRO-SET Low Side AC Coupler, 2" L, For HVACR (QCL14)
- PRO-SET High Side AC Coupler, 2" L, For HVACR (QCH14)
- YELLOW JACKET High Side Hose, 48 In, Red (21648)
- Pro-Set Manifold Gauge Set Accessories