Shop All Manifold Gauge Set Accessories
Pro-Set
Replacement Gasket, PK6
Mfr # HXGA
Zoro # G311057561
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side 1 Connection Type SAE
- For Use With Antiblowback Fittings
- Side 1 Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Set
- MFR # HXGA
- Zoro # G311057561
- UPC # 750377911194
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Side 1 Connection Size | 1/4 in |
Details
Item | Hose Gasket |
Side 1 Connection Type | SAE |
For Use With | Antiblowback Fittings |
Description
Hose Gasket, For Use With Antiblowback Fittings, Side 1 Connection Size 1/4 in, Side 1 Connection Type SAE, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER MiniPleat Filter, SH, MERV14, 20"x20"x4" (120-720-004)
- JOHNSON CONTROLS Temperature Sensor, Gray, Resistance Tolerance +/-0.1% (TE-6000-100)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (44-415G)
- AIR HANDLER 57 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B685)
- PRO-SET Hose Angled Adaptor, 1-3/4" L, For HVACR (AD87S)
- PRO-SET Replacement Hose Set, 60" L, For HVACR (HP5E)
- PRO-SET Hose Adaptor, 1-3/8" L, For HVACR (AD87)
- PRO-SET Hose, PK3 (HP5NG)
- PRO-SET Hose Core Depressor (HXD)
- PRO-SET Snap Coupler (QCL90)
- JB INDUSTRIES Quick Coupler, 1/4 In Mx 5/16 In F, 0 Deg (A31656)
- Pro-Set Manifold Gauge Set Accessories