Shop All Refrigerant Recovery Systems
This Product is Discontinued
Pro-Set
Refrigerant Recovery Machine, 110V, 12" H (Discontinued)
Mfr # TR600
Zoro # G0954237
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Twin Cylinder
- Electrical Connections NEMA 5-15p Male Plug
- Hose Connection 1/4 in Male
- Voltage 110 V
- Requires Connection Hoses and Recovery Tank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Set
- MFR # TR600
- Zoro # G0954237
- UPC # 750377985263
- Country of Origin United States
- Category Refrigerant Recovery Systems
Dimensions
Depth (In.) | 16 1/4 in |
Width (In.) | 7 in |
Height (In.) | 12 in |
Details
Item | Refrigerant Recovery Machine |
Type | Twin Cylinder |
Electrical Connections | NEMA 5-15p Male Plug |
Hose Connection | 1/4 in Male |
Voltage | 110 V |
Requires | Connection Hoses and Recovery Tank |
For Use With | All Refrigerants |
Compressor | Piston |
Weight (Lbs.) | 28.1 |
Operating Temp. Range (F) | 32 Degrees to 120 Degrees |
Motor HP | 2/3 hp |
Description
Refrigerant Recovery Machine, Twin Cylinder, Height (In.) 12 in, Depth (In.) 16 1/4 in, Width (In.) 7 in, NEMA 5-15P Male Plug Electrical Connections, Hose Connection 1/4 in Male, Motor HP 2/3 hp, Voltage 110 V, Operating Temp. Range (F) 32 Degrees to 120 Degrees , Requires Connection Hoses and Recovery Tank, Piston Compressor, For Use With All Refrigerants, 28.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.