Shop All Refrigerant Recovery Systems
This Product is Discontinued
Pro-Set
Refrigerant Recovery Machine, 10-1/2" H (Discontinued)
Mfr # TR19
Zoro # G2124269
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Twin Cylinder
- Electrical Connections NEMA 5-15P Male Plug
- Hose Connection 1/4" Male
- Voltage 110
- Compressor Piston
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Set
- MFR # TR19
- Zoro # G2124269
- UPC # 750377100017
- Country of Origin United States
- Category Refrigerant Recovery Systems
Dimensions
Height (In.) | 10-1/2 |
Width (In.) | 6-1/4 |
Depth (In.) | 11 |
Details
Item | Refrigerant Recovery Machine |
Type | Twin Cylinder |
Electrical Connections | NEMA 5-15P Male Plug |
Hose Connection | 1/4" Male |
Voltage | 110 |
Compressor | Piston |
Weight (Lbs.) | 20.6 |
Motor HP | 1/2 |
Requires | Connection Hoses and Recovery Tank |
Operating Temp. Range (F) | 32 Degrees to 120 Degrees |
For Use With | All Refrigerants |
Description
Refrigerant Recovery Machine, Twin Cylinder, Height (In.) 10-1/2, Depth (In.) 11, Width (In.) 6-1/4, NEMA 5-15P Male Plug Electrical Connections, Hose Connection 1/4 in Male, Motor HP 1/2, Voltage 110, Operating Temp. Range (F) 32 Degrees to 120 Degrees , Requires Connection Hoses and Recovery Tank, Piston Compressor, For Use With All Refrigerants, 20.6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.