Shop All Manifold Gauge Sets
Pro-Set
R-410A Ductless mini-split tool
Mfr # TLB410A
Zoro # G110412035
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 2
- Refrigerant Compatibility R-410A
- Number of Hoses 3
- Gauge Accuracy 1.60
- Hose Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Set
- MFR # TLB410A
- Zoro # G110412035
- UPC # 750377196188
- Country of Origin United States
- Category Manifold Gauge Sets
Dimensions
Hose Length | 5 ft |
Details
Item | Ductless Mini-Split Tool |
Number of Valves | 2 |
Refrigerant Compatibility | R-410A |
Number of Hoses | 3 |
Gauge Accuracy | 1.60 |
Material | Anodized Aluminum (Body) |
Includes | (10) AVC410, (2) AD87, (2) AD87S, FT800N Flaring Tool, Hex Wrench Sets, Pro Set Piston Pink Body 1/4 in SAE 45 Degrees Fittings with H Gauge MEHP5E, Pro Set Premium (3) 5 ft Red/Blue/Yellow Ball Valve Charging Hoses, TLBAG1 Square Tool Organizer, TLSWH (Imperial), TLSWHM (Metric), TLVC410A Valve Core Tool |
Description
Ductless Mini-Split Tool, Number of Valves 2, R-410A, Number of Hoses 3, 5 ft, 1.60, Anodized Aluminum (Body), Includes (10) AVC410, (2) AD87, (2) AD87S, FT800N Flaring Tool, Hex Wrench Sets, Pro Set Piston Pink Body 1/4 in SAE 45 Degrees Fittings with H Gauge MEHP5E, Pro Set Premium (3) 5 ft Red/Blue/Yellow Ball Valve Charging Hoses, TLBAG1 Square Tool Organizer, TLSWH (Imperial), TLSWHM (Metric), TLVC410A Valve Core Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-5-410A-SS)
- DAYTON Replacement Isolator Kit (6366402)
- BROAN Grille with Lens and Sockets (97016474)
- VULCAN Finned Tubular Air Duct Heater, 240V (VFT68 -6B)
- PRO-SET Manifold Gauge Set, 8 ft (MAID8QZ)
- PRO-SET Gauge and Hose Set, 5 ft (MBHP5)
- PRO-SET Mechanical Manifold Gauge Set, 2 Valves (MT2H7P5E)
- PRO-SET Mechanical Manifold Gauge Set, 2 Valves (MT2H7P5)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49962)
- JB INDUSTRIES Mini-Split Tool Kit, With 5/16in H/P Hose (MSKIT2)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42021)
- Pro-Set Manifold Gauge Sets