Shop All Manifold Gauge Set Accessories
Pro-Set
QC FM
Mfr # AB90
Zoro # G811057573
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 90 Degrees
- Side 2 Connection Type SAE
- Side 2 Connection Gender Male
- Hose Fitting Size 1/4 in
- For Use With Refrigeration Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Set
- MFR # AB90
- Zoro # G811057573
- UPC # 750377123092
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Hose Fitting Size | 1/4 in |
Side 2 Connection Size | 1/4 in |
Details
Item | QC Coupler |
Angle | 90 Degrees |
Side 2 Connection Type | SAE |
Side 2 Connection Gender | Male |
For Use With | Refrigeration Hose |
Hose Fitting Gender | Female |
Description
QC Coupler, Side 2 Connection Gender Male, Side 2 Connection Size 1/4 in, Hose Fitting Gender Female, Hose Fitting Size 1/4 in, Angle 90 Degrees , For Use With Refrigeration Hose, Side 2 Connection Type SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMA-BOOT Perma Boot 4 Repair (PBR 312-4 BK)
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 3/4 In (2FCD2)
- FELLOWES AeraMax Air Purifier, 15x14x1", 4PK (9600501)
- BELIMO Amb24-Sr Us 24V Non Spring (AMB24-SR)
- PRO-SET Replacement Gasket, PK6 (HXGA)
- PRO-SET 5' (3-Pk) Premium Hoses (HP5)
- PRO-SET Replacement Hose Set, 60" L, For HVACR (HP5E)
- PRO-SET High Side AC Coupler, 2" L, For HVACR (QCH14)
- PRO-SET Hose Core Depressor (HXD)
- PRO-SET ANTIBLOW BACK PREM HOSE 3-PK, PK3 (HP5A)
- YELLOW JACKET Heavy Duty Hose (15636)
- Pro-Set Manifold Gauge Set Accessories