Pro-Set

Pump Brass


product price: $9.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pro-Set
  • MFR # AVCVAC
  • Zoro # G209915584
  • UPC #
    750377800177
  • Country of Origin United States
  • Category Pump Parts

Description

Cap, Body Material Alloy Brass, Body Material Fabrication Machined, Body Material Grade C360, Side 1 Connection Size 1/2 in (ACME); 1/2 in (SAE); 1/4 in (SAE); 3/8 in (SAE), Side 1 Connection Gender Female, Side 1 Connection Type ACME; SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.