Shop All Manifold Gauge Set Accessories
Pro-Set
PREM CHG HOSE/BVL (3PK), PK3
Mfr # HP5L
Zoro # G910412020
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Color Blue, Red, Yellow
- Working Pressure 800 psi
- Connection Size 1/4" SAE Female
- Number of Hoses 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Set
- MFR # HP5L
- Zoro # G910412020
- UPC # 750377243608
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 60 in |
Connection Size | 1/4" SAE Female |
Details
Item | Charge Hose |
Color | Blue, Red, Yellow |
Working Pressure | 800 psi |
Number of Hoses | 3 |
Burst Pressure | 4,000 psi |
Features | Adjustable Valve Core Depressor, Blow off Grooves to Prevent Spray Back, Extra Deep Knurling for Easy Grip, In-line Ball Valve, Leak-Proof 8-Sided Crimps, Nylon Permeation Barrier (Meets SAE J2196) |
Description
Charge Hose, Connection Size 1/4 In. SAE Female, Number of Hoses 3, Length 60 in, Color Blue, Red, Yellow, Working Pressure 800 psi, Burst Pressure 4,000 psi, Features Adjustable Valve Core Depressor, Blow off Grooves to Prevent Spray Back, Extra Deep Knurling for Easy Grip, In-line Ball Valve, Leak-Proof 8-Sided Crimps, Nylon Permeation Barrier (Meets SAE J2196), Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-CARE 18"x25"x1" Electrostatic Air Filter (ES18251)
- AIR HANDLER Air Filter, 20x20x6, MERV 14 (52RR06)
- TJERNLUND PRODUCTS Hood, Vent, 4 In (VH1-4)
- MASTER FLOW 60 in. S-Cleat (CS60)
- PRO-SET Hose Angled Adaptor, 1-3/4" L, For HVACR (AD87S)
- PRO-SET 5' (3-Pk) Premium Hoses (HP5)
- PRO-SET Hose Core Depressor (HXD)
- PRO-SET Hose Adaptor, 1-3/8" L, For HVACR (AD87)
- PRO-SET Replacement Hose Set, 60" L, For HVACR (HP5E)
- PRO-SET Low Side AC Coupler, 2" L, For HVACR (QCL14)
- IMPERIAL Gauge, 2-1/2 In Dia, Low Side, Blue, 350 psi (451-CB)
- Pro-Set Manifold Gauge Set Accessories