Shop All Vise and Clamp Parts
Pro-Set
OD, PK10
Mfr # AVC4
Zoro # G409584405
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Fabrication Machined
- Body Material Alloy Brass
- Side 1 Connection Type SAE
- Side 1 Connection Gender Female
- Body Material Grade C360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Set
- MFR # AVC4
- Zoro # G409584405
- UPC # 750377330285
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Side 1 Connection Size | 1/4 in |
Details
Body Material Fabrication | Machined |
Body Material | Alloy Brass |
Side 1 Connection Type | SAE |
Side 1 Connection Gender | Female |
Item | Cap |
Body Material Grade | C360 |
Description
Cap, Body Material Alloy Brass, Body Material Fabrication Machined, Body Material Grade C360, Side 1 Connection Size 1/4 in, Side 1 Connection Gender Female, Side 1 Connection Type SAE, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 12 pt SAE Socket, 12 Points (40132)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-412-10T)
- KO-KEN Socket TORX E10 140mm 1/2 Sq. Drive (4325-E10(L140))
- KLEIN TOOLS Adjustable Wrench Standard Capacity, 18-Inch (500-18)
- PANAVISE Flat Ribbon Cable Cutter, PanaPress, Alum (507)
- WILTON Replacement Vise Jaw, Copper, 6-1/2 in, Pr (404-6.5)
- PANAVISE Circuit Board Cross Bar, Steel, 18 in (318-18)
- BESSEY BvHd40 A Set Of Jaw Inserts And 4 Screws, 9040002 (9040002)
- WILTON Serrated Jaw Inserts for Stock No.63198 (2900270)
- HOLEX Front Jaw Serrated, Type: 150 (362179 150)
- PANAVISE Replacement Jaws, Bench Vise, Plated Steel (353)
- Pro-Set Machine Tool Parts