Shop All Manifold Gauge Set Accessories
Pro-Set
Manifold Gauge Set, 6 ft
Mfr # MTHFO134
Zoro # G409615949
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Accuracy 1.00
- Number of Hoses 3
- Features Easy to Read 3 1/2 in (80mm), Extra Large Sight Glass
- Includes (2) Set Manual Couplers, Carrying Case
- Refrigerant Compatibility R-1234yf, R-134A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Set
- MFR # MTHFO134
- Zoro # G409615949
- UPC # 750377569579
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Hose Length | 6 ft |
Details
Item | Manifold Gauge Set |
Gauge Accuracy | 1.00 |
Number of Hoses | 3 |
Features | Easy to Read 3 1/2 in (80mm), Extra Large Sight Glass |
Includes | (2) Set Manual Couplers, Carrying Case |
Refrigerant Compatibility | R-1234yf, R-134A |
Number of Valves | 2 |
Material | Anodized Aluminum (Body), Silicon (Dampening Cup) |
Description
Manifold Gauge Set, Number of Valves 2, R-1234yf, R-134A, Number of Hoses 3, 6 ft, 1.00, Anodized Aluminum (Body), Silicon (Dampening Cup), Easy to Read 3 1/2 in (80mm), Extra Large Sight Glass, Includes (2) Set Manual Couplers, Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Baffle (PD502414)
- MVP MASTER RAM SERIES OPTIMUS OSCILLATING FAN (OPTIMUS OSCILLATING FAN)
- WHITE-RODGERS 1F83C-11Np 80 Series Clear (1F83C-11NP)
- DURAVENT 8" BVENT High Wind Cap (8BVVTH)
- PRO-SET 5' (3-Pk) Premium Hoses (HP5)
- PRO-SET Snap Coupler (QCL90)
- PRO-SET Hose Angled Adaptor, 1-3/4" L, For HVACR (AD87S)
- PRO-SET Hose Core Depressor (HXD)
- PRO-SET QC FM (AB90)
- PRO-SET ANTIBLOW BACK PREM HOSE 3-PK, PK3 (HP5A)
- TRANSTAR Transtar 7311 Euro 2.1 Classic Clearcoat - 5 Liter (TRE-7311)
- Pro-Set Manifold Gauge Set Accessories