Shop All Manifold Gauge Set Accessories
Pro-Set
Manifold Gauge Set, 6 ft
Mfr # MA1234
Zoro # G909440010
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Accuracy 1.60
- Number of Hoses 3
- Hose Length 6 ft
- Number of Valves 2
- Refrigerant Compatibility R-12, R-134A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Set
- MFR # MA1234
- Zoro # G909440010
- UPC # 750377812347
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Hose Length | 6 ft |
Details
Item | Manifold Gauge Set |
Gauge Accuracy | 1.60 |
Number of Hoses | 3 |
Number of Valves | 2 |
Refrigerant Compatibility | R-12, R-134A |
Features | Built with Vortech(R) Deep Vacuum Valves |
Material | Anodized Aluminum (Body) |
Includes | Manual Couplers |
Description
Manifold Gauge Set, Number of Valves 2, R-12, R-134A, Number of Hoses 3, 6 ft, 1.60, Anodized Aluminum (Body), Built with Vortech(R) Deep Vacuum Valves, Includes Manual Couplers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (2DXN8)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4506-201)
- MANITOWOC Water Trough (000010828)
- VENTAMATIC Cool Attic® 30" Belt Drive Whole House Fan With Shutter (CX30BD2SPD)
- PRO-SET Hose Adaptor, 1-3/8" L, For HVACR (AD87)
- PRO-SET Snap Coupler (QCH90)
- PRO-SET Hose, PK3 (HP5NG)
- PRO-SET Snap Coupler (QCL90)
- PRO-SET High Side AC Coupler, 2" L, For HVACR (QCH14)
- PRO-SET Low Side AC Coupler, 2" L, For HVACR (QCL14)
- UNIWELD Barrier Hose, 6", Blue (H06SMBB)
- Pro-Set Manifold Gauge Set Accessories