Shop All Manifold Gauge Set Accessories
Pro-Set
Hose, PK3
Mfr # HP5NG
Zoro # G410412018
product price: $126.99
/pk 3, $42.33/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Color Blue, Red, Yellow
- Angle 90 Degrees , 180 Degrees
- Working Pressure 800 psi
- Connection Size 1/4" SAE Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Set
- MFR # HP5NG
- Zoro # G410412018
- UPC # 750377119897
- Country of Origin Taiwan, Province of China
- Category Manifold Gauge Set Accessories
Dimensions
Length | 60 in |
Connection Size | 1/4" SAE Female |
Details
Item | Hose Set |
Color | Blue, Red, Yellow |
Angle | 90 Degrees , 180 Degrees |
Working Pressure | 800 psi |
Number of Hoses | 3 |
Features | Adjustable Valve Core Depressor, Blow off Grooves to Prevent Spray Back, Extra Deep Knurling for Easy Grip, Leak-Proof 8-Sided Crimps, Nylon Permeation Barrier (Meets SAE J2196) |
Hose Material | Rubber |
For Use With | H/CFC, HFC, HFO, plus R410a, R134a and R12234YF Refrigerants |
Burst Pressure | 4,000 psi |
Description
Hose Set, Connection Size 1/4 In. SAE Female, 90 Degrees , 180 Degrees Angle, Number of Hoses 3, Length 60 in, Color Blue, Red, Yellow, Hose Material Rubber, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With H/CFC, HFC, HFO, plus R410a, R134a and R12234YF Refrigerants, Features Adjustable Valve Core Depressor, Blow off Grooves to Prevent Spray Back, Extra Deep Knurling for Easy Grip, Leak-Proof 8-Sided Crimps, Nylon Permeation Barrier (Meets SAE J2196), Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Low Voltage Thermostat, 2 H 1 C, Hardwired/Battery, 20/30VAC (TH3210D1004)
- AAON SENSOR FLAME 175 SPARK PLUG (V62780)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Rubber (0337-0400-0001)
- DAYTON Exhaust Fan, 48 In, Less Drive Package (1AHA5)
- PRO-SET QC FM (AB90)
- PRO-SET Hose Core Depressor (HXD)
- PRO-SET Hose Adaptor, 1-3/8" L, For HVACR (AD87)
- PRO-SET Replacement Hose Set, 60" L, For HVACR (HP5E)
- PRO-SET 5' Black Vacuum Hose 3/8" Fittings w/BV (HV5E)
- PRO-SET Snap Coupler (QCH90)
- YELLOW JACKET Manifold Hose Set, Low Loss, 72 In (29986)
- Pro-Set Manifold Gauge Set Accessories