Shop All Engine Gaskets, Seals & O-Rings
Pro-Set
HOSE GASKETS, PK6
Mfr # HXGD
Zoro # G410791717
original price:
$8.39
11% off
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Neoprene
- Side 1 Connection Type SAE
- For Use With Charging Hoses
- Includes (6) Core Depressors
- Side 1 Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Set
- MFR # HXGD
- Zoro # G410791717
- UPC # 750377502460
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Side 1 Connection Size | 1/4 in |
Details
Body Material | Neoprene |
Item | Hose Gasket |
Side 1 Connection Type | SAE |
For Use With | Charging Hoses |
Includes | (6) Core Depressors |
Description
Hose Gasket, Body Material Neoprene, For Use With Charging Hoses, Includes (6) Core Depressors, Side 1 Connection Size 1/4 in, Side 1 Connection Type SAE, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-295 For Toro 110-0543 (265-295)
- BUYERS PRODUCTS 21x13x88 Inch Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Drawers Topsider Series (1705651)
- TIMKEN Manual Trans Countershaft Bearing - Rear, SET14 (SET14)
- MOTORMITE WHEEL CAP SCREWS-1/4-20 X 3/4 IN (13840)
- PRO-SET Hose Gaskets, PK10 (HXG)
- PRO-SET Hose Gaskets, PK10 (HX38G)
- SKF Grease Seals, 13649 (13649)
- SKF NBR, pressed-on shaft, grease seal, three lips contacting bore (18030)
- SKF Shaft Seal, 1 x 1-31/32 x 5/16", CRWA1, Nitrile (10114)
- SKF Grease Seals, 18823 (18823)
- HORIZON TOOL Adjustable Bearing/Seal Driver (506)
- Pro-Set Automotive Engine Gaskets & Seals