Shop All Engine Gaskets, Seals & O-Rings
Pro-Set
Hose Gaskets, PK10
Mfr # HXG
Zoro # G110791710
original price:
$5.79
11% off
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Neoprene
- Side 1 Connection Type SAE
- For Use With 1/2in ACME Fittings, R-134a Hoses
- Side 1 Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Set
- MFR # HXG
- Zoro # G110791710
- UPC # 750377502453
- Country of Origin United States
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Side 1 Connection Size | 1/4 in |
Details
Body Material | Neoprene |
Side 1 Connection Type | SAE |
For Use With | 1/2in ACME Fittings, R-134a Hoses |
Item | Hose Gasket |
Description
Hose Gasket, Body Material Neoprene, For Use With 1/2in ACME Fittings, R-134a Hoses, Side 1 Connection Size 1/4 in, Side 1 Connection Type SAE, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Tray-Style Cargo Carrier, Foldng, 60"x20" (18109)
- ILC Replacement for Osram Sylvania Dulux S/E 11w/21-840 replacement light bulb lamp (DULUX S/E 11W/21-840 OSRAM SYLVANIA)
- REMLINE LIQUID BEAD LUBE CONCENTRATE (REM2053B)
- VELVAC Rocker, Spst, On-Off, Ambr Ltd, 3 Screw (090125)
- PRO-SET HOSE GASKETS, PK6 (HXGD)
- PRO-SET Hose Gaskets, PK10 (HX38G)
- FOUR SEASONS O-RING-GREEN 10 PACK (24641)
- FOUR SEASONS O-Ring-Green, 24650 (24650)
- NATIONAL OIL SEALS & BEARINGS SLEEVE (99287)
- SKF Shaft Seal, 1-1/4 x 2-7/16 x 1/4", CRW1, NBR (12631)
- BALDWIN FILTERS Fiber Gasket, Gasket, G253-A (G253-A)
- Pro-Set Automotive Engine Gaskets & Seals