Shop All Manifold Gauge Set Accessories
Pro-Set
Hose Angled Adaptor, 1-3/4" L, For HVACR
Mfr # AD87S
Zoro # G1458849
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 3/4 in
- Temp. Range 0 Degrees to 122 Degrees F
- Application HVACR
- Includes 1/4 in SAE Male to 5/16 in SAE Female Fitting, 55 Degrees Swivel
- For Use With Mini-Split, Ductless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Set
- MFR # AD87S
- Zoro # G1458849
- UPC # 750377800061
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 1 3/4 in |
Details
Item | Hose Angled Adaptor |
Temp. Range | 0 Degrees to 122 Degrees F |
Application | HVACR |
Includes | 1/4 in SAE Male to 5/16 in SAE Female Fitting, 55 Degrees Swivel |
For Use With | Mini-Split, Ductless |
Accessory Type | Hose Angled Adaptor |
Description
Hose Angled Adaptor, Length 1 3/4 in, Temp. Range 0 Degrees to 122 Degrees F, Application HVACR, For Use With Mini-Split, Ductless, Includes 1/4 in SAE Male to 5/16 in SAE Female Fitting, 55 Degrees Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETROIT RADIANT Patio Heater, Natural Gas, SS, 34,000 BtuH (DSCS-34N-SS)
- SUPCO Sequencer, Number of Switches 3, 1-110 Sec (Q105)
- CARRIER Motor, 460V, 3-Phase, 1-1/4 HP, 850 rpm (HD52AR465)
- LASKO Bladeless Heatr w Remote Ctrl, AW300 (AW300)
- PRO-SET Hose, PK3 (HP5NG)
- PRO-SET 5' (3-Pk) Premium Hoses (HP5)
- PRO-SET Replacement Gasket, PK6 (HXGA)
- PRO-SET Manifold Gauge Set, 6 ft (MTHFO134)
- PRO-SET Low Side AC Coupler, 2" L, For HVACR (QCL14)
- PRO-SET Snap Coupler (QCH90)
- EMERSON FLOW CONTROLS Glass 5/8"Odf Sight Glass Hmi1-1Tt5 (065408)
- Pro-Set Manifold Gauge Set Accessories