Shop All Manifold Gauge Sets
Pro-Set
Gauge and Hose Set, 5 ft
Mfr # MT2H7P5A
Zoro # G110412042
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 2
- Refrigerant Compatibility R-134A, R-22, R-404A, R-410A
- Number of Hoses 3
- Hose Length 5 ft
- Features Easy to Read 3 1/8 in (80mm), Extra Access Port in the Center with Schrader(R) Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Set
- MFR # MT2H7P5A
- Zoro # G110412042
- UPC # 750377569487
- Country of Origin United States
- Category Manifold Gauge Sets
Dimensions
Hose Length | 5 ft |
Details
Item | Gauge and Hose Set |
Number of Valves | 2 |
Refrigerant Compatibility | R-134A, R-22, R-404A, R-410A |
Number of Hoses | 3 |
Features | Easy to Read 3 1/8 in (80mm), Extra Access Port in the Center with Schrader(R) Valve |
Material | Anodized Aluminum (Body), Silicon (Dampening Cup) |
Includes | (2) Valve, 5 ft ABB Hoses, Grip Rubber Handles, Hanging Hook, Protective Gauge Boots, Triple Seal(TM) Piston Valves |
Gauge Accuracy | 1.00 |
Description
Gauge and Hose Set, Number of Valves 2, R-134A, R-22, R-404A, R-410A, Number of Hoses 3, 5 ft, 1.00, Anodized Aluminum (Body), Silicon (Dampening Cup), Easy to Read 3 1/8 in (80mm), Extra Access Port in the Center with Schrader(R) Valve, Includes (2) Valve, 5 ft ABB Hoses, Grip Rubber Handles, Hanging Hook, Protective Gauge Boots, Triple Seal(TM) Piston Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL 2.5 Ton Horizontal Evaporator Coil - 17.5" Cabinet (MCHP30BNPA)
- DAYTON Gauge, 2-3/4 In Dia, Low Side, Blue, 350 psi (4PDK4)
- DAYTON Fan Assembly (2154000700)
- SCHAEFER BRUSH Condenser Brush, 7/8" dia., Nylon (43728)
- PRO-SET Gauge and Hose Set, 5 ft (MBHP5)
- PRO-SET R-410A Ductless mini-split tool (TLB410A)
- PRO-SET Mechanical Manifold Gauge Set, 2 Valves (MT2H7P5E)
- PRO-SET Manifold Gauge Set, 8 ft (MAID8QZ)
- PRO-SET Mechanical Manifold Gauge Set, 2 Valves (MT2H7P5)
- YELLOW JACKET R600a/290 MANIF/HOSES CLAM (41868)
- JB INDUSTRIES Charging Manifold, Secure Seal Hose (22246)
- Pro-Set Manifold Gauge Sets