Shop All Manifold Gauge Sets
Pro-Set
Gauge and Hose Set, 5 ft
Mfr # MBHP5
Zoro # G610412047
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 2
- Refrigerant Compatibility R-134A, R-22, R-404A, R-410A
- Number of Hoses 3
- Features 2 1/2 in (68mm), Extra Access Port in the Center with Schrader(R) Valve
- Material Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Set
- MFR # MBHP5
- Zoro # G610412047
- UPC # 750377344381
- Country of Origin United States
- Category Manifold Gauge Sets
Dimensions
Hose Length | 5 ft |
Details
Item | Gauge and Hose Set |
Number of Valves | 2 |
Refrigerant Compatibility | R-134A, R-22, R-404A, R-410A |
Number of Hoses | 3 |
Features | 2 1/2 in (68mm), Extra Access Port in the Center with Schrader(R) Valve |
Material | Anodized Aluminum |
Includes | (2) Valve, 5 ft Hose Set, Hanging Hook, Triple Seal(TM) Piston Valves |
Gauge Accuracy | 1.60 |
Description
Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Intake Louver, 42x42 (45C678)
- HONEYWELL Honeywell Purge Timer ST7800A1021 for 7800 Series - 10 Seconds (ST7800A1021)
- BROAN Blower Assembly (97014849)
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (AE110S)
- PRO-SET Manifold Gauge Set, 8 ft (MAID8QZ)
- PRO-SET R-410A Ductless mini-split tool (TLB410A)
- PRO-SET Mechanical Manifold Gauge Set, 2 Valves (MT2H7P5)
- PRO-SET Mechanical Manifold Gauge Set, 2 Valves (MT2H7P5E)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42001)
- DAYTON Manifold Gauge Set, 2 Valve, 3 Hoses (4PDF7)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42021)
- Pro-Set Manifold Gauge Sets