Shop All Flaring & Swaging Tools
Pro-Set
Eccentric Flaring Tool, 45 deg. Flare
Mfr # FT800FN
Zoro # G1458593
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clutch
- Flare Type Single 45 Degree
- Capacity Tubing O.D. (In.) 3/4 in
- Cone Type Roller
- Includes Drive Ratchet, Steel Yoke, Tool Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Set
- MFR # FT800FN
- Zoro # G1458593
- UPC # 750377135002
- Country of Origin China
- Category Flaring & Swaging Tools
Dimensions
Overall Length (In.) | 8 in |
Tube Flaring Size | 3/4 in |
Details
Item | Eccentric Flaring Tool |
Type | Clutch |
Flare Type | Single 45 Degree |
Capacity Tubing O.D. (In.) | 3/4 in |
Cone Type | Roller |
Includes | Drive Ratchet, Steel Yoke, Tool Case |
Application | Copper Tube Connection |
Handle | Sliding T |
Construction | Aluminum and Steel |
Includes Storage Container | Yes |
Material Application | Aluminum, Copper |
Container Type | Case |
Description
Eccentric Flaring Tool, Kit Type Flaring Tool Kit, Material Application Aluminum, Copper, Flare Type Single 45 Degree, Tube Flaring Size 3/4 in, Container Type Case, Includes Drive Ratchet, Steel Yoke, Tool Case, Includes Storage Container Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Straight, Steel, 12 mm x 1/4 in, 5000 PSI (M12-1/4F8OHGS)
- LEGRIS Push-to-Connect, Threaded Extended Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3129 56 14)
- PROPLUS PVC SCH 40 SLIP X SLIP BUSHING, 1-1/2 X 1 IN (2900867)
- JAY R. SMITH MANUFACTURING Floor Cleanout, 3 in. H, Inside Caulk (4890C03PB)
- PRO-SET Flaring (FS275)
- S&G TOOL AID DOUBLE FLARING TOOL KIT (SG14800)
- WILLIAMS Williams Flaring Tool, 45 deg.ree (43631)
- YELLOW JACKET Flaring Tool, 45 Degree Single Lap (60278)
- DEWALT 20V MAX* 1 in. PEX Expander (DCE400B)
- WESTWARD Flaring and Cutting Set, Double, 8 Pc (3CYT7)
- POWERBUILT 7Pc Double Flaring Tool (940648)
- Pro-Set Flaring & Swaging Tools