Shop All Manifold Gauge Set Accessories
Pro-Set
ANTIBLOW BACK PREM HOSE 3-PK, PK3
Mfr # HP5A
Zoro # G410412032
product price: $90.69
/pk 3, $30.23/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Color Blue, Red, Yellow
- Working Pressure 800 psi
- Connection Size 1/4" SAE Female
- Number of Hoses 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Set
- MFR # HP5A
- Zoro # G410412032
- UPC # 750377701313
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 60 in |
Connection Size | 1/4" SAE Female |
Details
Item | Antiblow Back Hose |
Color | Blue, Red, Yellow |
Working Pressure | 800 psi |
Number of Hoses | 3 |
Features | Adjustable Valve Core Depressor, Antiblowback, Blow off Grooves to Prevent Spray Back, Extra Deep Knurling for Easy Grip, Leak-Proof 8-Sided Crimps, Nylon Permeation Barrier (Meets SAE J2196) |
Burst Pressure | 4,000 psi |
Description
Antiblow Back Hose, Connection Size 1/4 In. SAE Female, Number of Hoses 3, Length 60 in, Color Blue, Red, Yellow, Working Pressure 800 psi, Burst Pressure 4,000 psi, Features Adjustable Valve Core Depressor, Antiblowback, Blow off Grooves to Prevent Spray Back, Extra Deep Knurling for Easy Grip, Leak-Proof 8-Sided Crimps, Nylon Permeation Barrier (Meets SAE J2196), Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161220F2GA)
- DAYTON Replacement Propeller (50M234)
- CARRIER Gas Valve, 1/8", 24V, 3.5" WC (EF33CW271)
- SUPCO Transformer, 100VA, 120/208/240/480 (SXT100R)
- PRO-SET Snap Coupler (QCL90)
- PRO-SET QC FM (AB90)
- PRO-SET Replacement Hose Set, 60" L, For HVACR (HP5E)
- PRO-SET Manifold Gauge Set, 6 ft (MTHFO134)
- PRO-SET Replacement Gasket, PK6 (HXGA)
- PRO-SET Hose Core Depressor (HXD)
- JB INDUSTRIES Quick Coupler, 1/4 In Mx5/16 In F, 90 Deg (33116N)
- Pro-Set Manifold Gauge Set Accessories