Shop All Manifold Gauge Set Accessories
Pro-Set
ANTIBLOW BACK 5 HOSE SET, PK3
Mfr # HS5A
Zoro # G910412013
product price: $86.59
/pk 3, $28.86/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Color Blue, Red, Yellow
- Working Pressure 750 psi
- Connection Size 1/4"
- Number of Hoses 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Set
- MFR # HS5A
- Zoro # G910412013
- UPC # 750377303616
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 60 in |
Connection Size | 1/4" |
Details
Item | Antiblow Back Hose Set |
Color | Blue, Red, Yellow |
Working Pressure | 750 psi |
Number of Hoses | 3 |
Features | Adjustable Valve Core Depressor, Antiblowback, Blow off Grooves to Prevent Spray Back, Extra Deep Knurling for Easy Grip, Leak-Proof 8-Sided Crimps |
Burst Pressure | 3,000 psi |
Description
Antiblow Back Hose Set, Connection Size 1/4 In., Number of Hoses 3, Length 60 in, Color Blue, Red, Yellow, Working Pressure 750 psi, Burst Pressure 3,000 psi, Features Adjustable Valve Core Depressor, Antiblowback, Blow off Grooves to Prevent Spray Back, Extra Deep Knurling for Easy Grip, Leak-Proof 8-Sided Crimps, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cprd10 10" Truezone Bypass (CPRD10)
- WHITE-RODGERS Control, Hot Surface Ignition, 15 Sec (21V51U-843)
- LL BUILDING PRODUCTS 2Pk Found Vent Cover (FVC 168)
- DAYTON Blade, Fan, 18 In, 1/4 HP (4C890)
- PRO-SET 5' Black Vacuum Hose 3/8" Fittings w/BV (HV5E)
- PRO-SET Manifold Gauge Set, 6 ft (MTHFO134)
- PRO-SET Hose, PK3 (HP5NG)
- PRO-SET High Side AC Coupler, 2" L, For HVACR (QCH14)
- PRO-SET Hose Angled Adaptor, 1-3/4" L, For HVACR (AD87S)
- PRO-SET Hose Core Depressor (HXD)
- YELLOW JACKET Red/Yellow/Blue Charging Hose (29485)
- Pro-Set Manifold Gauge Set Accessories