Shop All Manifold Gauge Set Accessories
Pro-Set
5' (3-Pk) Premium Hoses
Mfr # HP5
Zoro # G910412037
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 in
- Color Blue, Red, Yellow
- Working Pressure 800 psi
- Connection Size 1/4" SAE Female
- Number of Hoses 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Set
- MFR # HP5
- Zoro # G910412037
- UPC # 750377143601
- Country of Origin United States
- Category Manifold Gauge Set Accessories
Dimensions
Length | 60 in |
Connection Size | 1/4" SAE Female |
Details
Item | Charge Hose |
Color | Blue, Red, Yellow |
Working Pressure | 800 psi |
Number of Hoses | 3 |
Burst Pressure | 4,000 psi |
For Use With | All Refrigerants |
Features | Adjustable Valve Core Depressor, Blow off Grooves to Prevent Spray Back, Extra Deep Knurling for Easy Grip, Leak-Proof 8-Sided Crimps |
Description
Charge Hose, Connection Size 1/4 In. SAE Female, Number of Hoses 3, Length 60 in, Color Blue, Red, Yellow, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With All Refrigerants, Features Adjustable Valve Core Depressor, Blow off Grooves to Prevent Spray Back, Extra Deep Knurling for Easy Grip, Leak-Proof 8-Sided Crimps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Connector Union Steel Galv 4In (GV1588-A)
- AIR HANDLER Cartridge Air Filter, 24x24x12" (2GGR6)
- FJC Vacuum Pump, 3.0 CFM (6909)
- SUPCO Temperature Recorder (CR87B)
- PRO-SET 5' Black Vacuum Hose 3/8" Fittings w/BV (HV5E)
- PRO-SET Replacement Gasket, PK6 (HXGA)
- PRO-SET Hose Core Depressor (HXD)
- PRO-SET Snap Coupler (QCH90)
- PRO-SET ANTIBLOW BACK PREM HOSE 3-PK, PK3 (HP5A)
- PRO-SET Hose Angled Adaptor, 1-3/4" L, For HVACR (AD87S)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 500 psi (M2-890)
- Pro-Set Manifold Gauge Set Accessories