Shop All Scaffolding
Pro-Series
Stationary Scaffold Tower, 3 Story
Mfr # TOWER3A
Zoro # G3846483
product price: $1,499.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,499.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Series
- MFR # TOWER3A
- Zoro # G3846483
- UPC # 27077075427
- Country of Origin China
- Category Scaffolding
Description
Homeowners and contractors alike will appreciate the Three Story Stationary Scaffold Tower Kit. Maximum load capacity: 750 lbs Overall assembled size: 7 ft. long by 5 ft. wide by 18 ft., 4" high, total combined weight: 443 lbs Wood/aluminum walk boards sit 15 ft. off the ground, large 7 ft. x 4 ft., 9" wide working platform. Blue powder coat finish, heavy duty 1 5/8" diameter steel construction Meets OSHA and ANSI scaffolding regulations Exterior Use Only
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivl Plate Castr, Polyurthan, 4 in, 350 lb (1UHZ7)
- ZORO SELECT Bolt Hole Caster, 7-7/8" Wheel dia. (LER-ALTH 200K)
- ZORO SELECT Retaining Ring (D205)
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (1513R2642A3E20B4W5C1P3)
- PRO-SERIES Multipurpose Scaffolding, 6 ft. (GSSI)
- METALTECH Scaffold Tower, Steel, 5 ft Platform Height (I-IMIS)
- TITAN WORLDWIDE INDUSTRIES 6'L X 6-1/2'H Steel Scaffolding Unit (309101)
- METALTECH Scaffold Tower, Steel, 2,500 lb Load Capacity, 10 ft Platform Height (M-MFT5710-A)
- METALTECH Metal Tech Steel Silver Scaffolding Pig Tail Lock (M-MLG)
- METALTECH-OMEGA. Metaltech Bolted 90 Fixed Clamp - (M-MTCFDU)
- METALTECH Scaffold Tower, Steel, 4 ft Platform Height (I-IMCNT)
- Pro-Series Scaffolding