Shop All Scaffolding
Pro-Series
Stationary Scaffold Tower, 2 Story
Mfr # TOWEREXTA
Zoro # G3846438
product price: $1,143.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,143.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Series
- MFR # TOWEREXTA
- Zoro # G3846438
- UPC # 27077075410
- Country of Origin China
- Category Scaffolding
Description
Easily and safely get 10 feet off the ground with the Two Story Stationary Scaffold Tower Kit. Maximum load capacity: 750 lbs Overall assembled size: 7 ft. long by 5 ft. wide by 13 ft., 4" high, Total combined weight: 334 lbs Wood/aluminum walk boards sit up to 10 ft. off the ground, large 7 ft. x 4 ft., 9" wide working platform Blue powder coat finish, heavy duty 1 5/8" diameter steel construction Meets OSHA and ANSI scaffolding regulations Exterior Use Only
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERAMP Dock Leveler, Shock Absorber (CMOC-0852)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (3377 GRAY)
- EVEREST 2" X 6Ft 6400 LBS 2 PLY FLAT EYE-EYE SLING (C1132)
- LITTLE GIANT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 2,000 lb (LGL-3060-6PY)
- PRO-SERIES Multipurpose Scaffolding, 6 ft. (GSSI)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 11 ft 6 in Platform Height (0127-006-2)
- METALTECH Scaffold Tower, Steel, 10 ft Platform Height (M-MRT5710-A)
- METALTECH Portable Scaffold, Steel, 1,500 lb Load Capacity, 6 ft Platform Height (I-BMSS)
- METALTECH Scaffold Tower, Easy-Set Aluminum, 6 ft. (AL-Q0100)
- WERNER Scaffold Tower, Steel, 6 ft Platform Height (SRS-72)
- METALTECH Scaffold, Aluminum, 11-3/4 in to 6 ft Platform Height (I-CAIRC)
- Pro-Series Scaffolding