Shop All Platform Trucks
Pro-Series
Stainless Steel Platform Truck 500 lbs Capacity
Mfr # FPT500SS
Zoro # G4486423
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Series
- MFR # FPT500SS
- Zoro # G4486423
- UPC # 27077082456
- Country of Origin China
- Category Platform Trucks
Description
Keep the Pro-Series Stainless Steel Platform Truck close at hand to make moving bulky loads easy and safe.
Easily and safely move supplies and bulky items.
Constructed of 201 stainless steel.
500 lbs load capacity.
Heavy-duty, non-locking, 4" caster wheels make steering smooth and easy.
Platform stands 7" from the ground.
Wheels and handle attach with hex key.
Platform dimensions 35.5" W x 21.75" D, 1.6" tall.
Overall size: 35.5" L x 21.75" W x 33.5" H.
Easily and safely move supplies and bulky items.
Constructed of 201 stainless steel.
500 lbs load capacity.
Heavy-duty, non-locking, 4" caster wheels make steering smooth and easy.
Platform stands 7" from the ground.
Wheels and handle attach with hex key.
Platform dimensions 35.5" W x 21.75" D, 1.6" tall.
Overall size: 35.5" L x 21.75" W x 33.5" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL ALUMINUM CHANNEL DOLLY 21WX36L W/HANDLE (ACP-2136-20-HDL)
- LIFT-ALL Web Sling, Type U, 8 ft L, 2 in W, Nylon, Yellow (UU2802NX8)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu. yd, 275 lb, Ylw (1/3CU-L YELLOW)
- ZORO SELECT Skate Wheel Conveyor, 12 ft L, 32 11/16 in W, 200 lb/ft Max Load Capacity (55KR73)
- PRO-SERIES Folding Platform Truck 440 lbs Capacity (FPT440)
- PRO-SERIES Folding Platform Truck 660 lbs Capacity (FPT660)
- ZORO SELECT Platform Truck, 5000lb, 24in x 48in, 43in H (PT24488/12PH95)
- LITTLE GIANT Platform Truck, Hardboard, 30x60 (RNH-3060-6PY)
- LITTLE GIANT Nursery Platform Truck, 1000 lb., 24 x 36" (T810-P-10SR-G-LU)
- JAMCO Platform Truck, 1200 lb., SS, 60 in x 30 in (XP360U500)
- ZORO SELECT Platform Truck, 3600lb, 60in x 30in, 40in H (EPTRB36608PU95)
- Pro-Series Platform Trucks