Shop All Scaffolding
Pro-Series
Rolling Scaffold Tower, 3 Story
Mfr # TOWER3
Zoro # G3847165
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$1,800.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Series
- MFR # TOWER3
- Zoro # G3847165
- UPC # 27077071191
- Country of Origin China
- Category Scaffolding
Description
Homeowners and contractors alike will appreciate the Three Story Rolling Scaffold Tower. Maximum load capacity: 750 lbs. Overall assembled size: 7 ft. L x 5 ft. W x 21 ft., 2 in. H Aluminum walk boards sit up to 17 ft., 10" off the ground Large 7 ft. L x 4 ft., 9" wide working platform Heavy-duty 1 5/8" diameter steel construction Total combined weight: 590 lbs. Meets OSHA and ANSI scaffolding regulations This unit DOES NOT include base plates Exterior Use Only
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brake Kit, Grip Lock, 4 in., Thermoplastic (GL160400)
- MEADOW LANE Polished Brass 48 in. Rail for E -Glide Ladder (EG.4004.06)
- CROSBY Anchor Shackle, 19,000 lb, Carbon Steel (1018197)
- MARASTAR Marastar 263713 10 in. Pneumatic Universal Hand Truck Wheels; Pack of 2 (263713)
- PRO-SERIES Multipurpose Scaffolding, 6 ft. (GSSI)
- METALTECH-OMEGA. Metaltech Scaffold Base Plate - (M-MBBF)
- BIL-JAX Scaffold Frame, Steel, 4,700 lb Load Capacity (6004-02552)
- TITAN Steel Scaffolding Unit, 6'L X 6-1/2'H (309101)
- METALTECH Guardrail Scaffold, Steel, 1,500 lb Load Capacity (I-BMSGRJP)
- INTERNATIONAL MERCH SCAF7227 6 ft. Contract Multi-Purpose Scaffold (750366)
- METALTECH Portable Scaffold, Steel, Adjustable Platform Height (I-BM6S)
- Pro-Series Scaffolding