Shop All Scaffolding
Pro-Series
Rolling Scaffold Tower, 2 Story
Mfr # TOWEROUT
Zoro # G3847208
product price: $1,394.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,394.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Series
- MFR # TOWEROUT
- Zoro # G3847208
- UPC # 27077070989
- Country of Origin China
- Category Scaffolding
Description
Homeowners and contractors alike will appreciate the Rolling Two Story Scaffold Tower. Easily and safely get over 12 ft off the ground.. Maximum load capacity: 750 lbs Overall assembled size: 7 feet long by 5 feet wide by 16 feet, 2 inches high, Total combined weight: 480 lbs Wood/aluminum walk boards sit up to 12 ft., 10" off the ground, large 7 ft. x 4 ft., 9" wide working platform Heavy duty 1-5/8" diameter steel construction Meets OSHA and ANSI scaffolding regulations Exterior Use Only
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Endless Round Slings, 6 ft L, Blue (SP2120-06)
- CALDWELL Lifting Hook, Sgl Fork, Sgl Swivel, 3000Lb. (5S-1 1/2-5)
- MASTER CASTER Deluxe Futura Casters, Polyurethane, B and K Stems, 120 lb/Caster, PK5 (23620)
- VESTIL Low Profile Rack Guard (NPG6-18)
- PRO-SERIES Multipurpose Scaffolding, 6 ft. (GSSI)
- METALTECH-OMEGA. Metaltech 6' x 5' Mason Scaffold Frame - (M-MF7260PS)
- BIL-JAX Scaffold Tower, Aluminum, Steel, Wood, 2,000 lb Load Capacity, 2 to 11 ft Platform Height (6004C-10X10RT)
- METALTECH-OMEGA. Metaltech Bolted 90 Fixed Clamp - (M-MTCFDU)
- METALTECH Scaffold Tower, Steel, 10 ft Platform Height (M-MRT5710-A)
- METALTECH Scaffold, Aluminum, 3 ft 10 in Platform Height (I-IMCN)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 4 ft Platform Height (0127-006-0)
- Pro-Series Scaffolding