Shop All Scaffolding
Pro-Series
Rolling Scaffold Tower, 2 Story
Mfr # TOWERINT
Zoro # G3847262
product price: $1,028.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$1,028.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Series
- MFR # TOWERINT
- Zoro # G3847262
- UPC # 27077070996
- Country of Origin China
- Category Scaffolding
Description
With the Pro-Series Two Story Rolling Scaffold Tower you can access light fixtures to change light bulbs or clean tall windows in the great room.
2000 lbs. capacity, 750 lbs. per wallboard
Included:
Two 6 ft. Multi-Purpose Baker Scaffold (GSSI)
One Guard Rail Set (GSGRSU)
One 18" 4-piece Outrigger Set (GSORSET)
Work surface measures 66.5" L x 16.25" W
Overall size measures 6 ft. L x 4 ft, 5.25" Wide x 14 ft. 10" H
Max reach of 17 ft.
Meets OSHA and ANSI scaffolding regulations.
Interior Use
2000 lbs. capacity, 750 lbs. per wallboard
Included:
Two 6 ft. Multi-Purpose Baker Scaffold (GSSI)
One Guard Rail Set (GSGRSU)
One 18" 4-piece Outrigger Set (GSORSET)
Work surface measures 66.5" L x 16.25" W
Overall size measures 6 ft. L x 4 ft, 5.25" Wide x 14 ft. 10" H
Max reach of 17 ft.
Meets OSHA and ANSI scaffolding regulations.
Interior Use
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Stainless Steel, (3) Shelf Cart (ST-3)
- CAMPBELL CHAIN & FITTINGS Duplex Hand Grip Clamp, with 2" Handle (6421801)
- ZORO SELECT Swivel Stem Shock-Absorbing Castr, 550 lb (GDS-150B-SS)
- VESTIL Plastic Guard Rail End Cap, Yellow (GR-H2R-CAP)
- PRO-SERIES Multipurpose Scaffolding, 6 ft. (GSSI)
- TITAN Steel Scaffolding Unit, 6'L X 6-1/2'H (309101)
- METALTECH Scaffold, Aluminum, 11-3/4 in to 6 ft Platform Height (I-CAIRC)
- METALTECH Guardrail Scaffold, Steel, 1,500 lb Load Capacity (I-BMSGRJP)
- TITAN WORLDWIDE INDUSTRIES 6'L X 12-1/2'H Steel Scaffolding Unit (309102)
- METALTECH Portable Scaffold, Steel, Adjustable Platform Height (I-BM6S)
- METALTECH Portable Scaffold, Steel, 1,500 lb Load Capacity, 6 ft Platform Height (I-BMSS)
- Pro-Series Scaffolding