Shop All Handheld Work Lights
Pro-Series
Rechargeable Cordless Work Light, 60 LED
Mfr # LEDWL60
Zoro # G6302117
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Series
- MFR # LEDWL60
- Zoro # G6302117
- UPC # 27077065633
- Country of Origin China
- Category Handheld Work Lights
Description
Shine more light on the problem with the Pro-Series 60 LED Rechargeable Cordless Work Light.
Indoor/outdoor use, shatter resistant plastic construction can stand up to heavy use.
Internal rechargeable lithium ion battery 3.7V, 2200 mAh, 8.14 watts.
120V AC/DC wall charger, input: 120 V AC - 60 Hz, output: 12V DC - 450 mA.
12V DC vehicle charger, output: 12V DC - 450 mA.
Overall size: 2.5" W x 2.5" D x 16.75" L.
Indoor/outdoor use, shatter resistant plastic construction can stand up to heavy use.
Internal rechargeable lithium ion battery 3.7V, 2200 mAh, 8.14 watts.
120V AC/DC wall charger, input: 120 V AC - 60 Hz, output: 12V DC - 450 mA.
12V DC vehicle charger, output: 12V DC - 450 mA.
Overall size: 2.5" W x 2.5" D x 16.75" L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 40 W A15 A-Line Incandescent Fan Light Bulb E26 (Medium) White (04090)
- SIGNIFY LED U-Tube, 2000 lm, 3500K Color Temp. (15.5T8-6U/COR/24-835/MF20/G 10/1)
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16500)
- JUNO LIGHTING Recessed Trim, 4in, Black Baffle (14 BWH)
- JAMESON Handi-Light Portable Work Light with LED Technology, 25-foot Cord (30-925E-LED)
- KNIPEX KNIPEX 00 11 V50 Light, Led, Magnetic, Tools Aid G3131375 (00 11 V50)
- NORTH AMERICAN SIGNAL Battery Powered, Four Pattern LED Strobe Light (PSLM4-A)
- NIGHTSTICK Handheld Flashing Light, LED, Black, PK4 (NSP-1174)
- STREAMLIGHT Enduro Led Headlamp, 61400 (STL61400)
- DEWALT MAX LED Work Light 20V w/ Battery (DCL044 + DCB201)
- CLORE AUTOMOTIVE Rechargeable Cob Led Work Light - 300 Lumen (LNC1341)
- Pro-Series Handheld Work Lights