Shop All Trailer Hitches
Pro Series
Pro Series 63153 Trailer Hitch Cargo Carrier
Mfr # P2J-63153
Zoro # G803734604
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Series
- MFR # P2J-63153
- Zoro # G803734604
- Country of Origin China
- Category Trailer Hitches
Description
Features
- Up To 500 Pounds Load Capacity
- Mesh Floor For Easy Cleanup
- 6 in. Side Rails To Retain Cargo
- Attachment Holes For Load Securing Devices
- Black Powder Coat Finish Resists Corrosion
- Receiver Size - 2 in.
- Length - 24 in.
- Width - 60 in.
- Height - 6 in. Side Rails
- Folding Style - Non-Folding
- Color - Black
- Finish - Powder Coated
- Material - Steel
- Style - Mesh Rack
- Weight Capacity (LB) - 500 Pounds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIECO TITAN Rieco Titan 11531 EZ Swing Brackets for Camper Jacks - White, 2 Pack (11531)
- FLEETGUARD Fuel Filter (FF63041NN)
- HELLA MARINE Starboard Navigation Light Incadescent 1Nm Black (3562025)
- GATES Radiator Cap, 31405 (31405)
- PRO SERIES Pro Series 1401420303 Weld-On Jack; Sidewind; 5; 000 Lbs. 22 x 9 x 6 in. (1401420303)
- PROGRESS MANUFACTURING EZ Hitch E2 Sway Control Hitch (92-00-0600)
- CURT 8' Dinghy Towing Adapter & Socket 7-Way RV Blade to 4-Way Round (57285)
- DRAW-TITE DRAW TITE 26003 Sway Control Adapter Bracket (D70-26003)
- BUYERS PRODUCTS 3 Inch to 2 Inch Receiver Tube Adapter (RTA302)
- CURT Trailer Hitch, 2" Receiver, Class 3,13136 (13136)
- GEN-Y HITCH Mega-Duty Series, 2" Shank, Hitch & Versa-Ball, GH-516 (GH-516)
- Pro Series Trailer & Towing Hitches