Shop All Trailer Hitches
Pro Series
Pro Series 49080 25K Series Gooseneck Trailer Hitch
Mfr # P2J-49080
Zoro # G603734620
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Series
- MFR # P2J-49080
- Zoro # G603734620
- Country of Origin China
- Category Trailer Hitches
Description
Features
- Raised Safety Chain Locations All For Easy Trailer Connection
- In-Truck Platform Rated For 25,000 Pounds Gross Vehicle Towing Weight And 6,250 Pounds Vertical Load
- Easy Installation And Removal Allows For Full Access To Truck Bed
- Installation Position - Above Bed
- Gross Tongue Weight (LB) - 25000 Pounds
- Gross Trailer Weight (LB) - 25000 Pounds
- Hitch Mount Fixed
- Accepts Safety Chain
- Finish - Powder Coated
- Color - Black
- Includes Hardware
- Material - Steel
- Includes Hitch Ball
- Hitch Ball Material - Steel
- Hitch Ball Size - 2-5/16 in.
- Make - Chevrolet, Dodge, Ford, GMC, Toyota, Ram
- Year - 1973-2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T-H MARINE T-H Marine NBH-31-SSC-DP Battery Holder Tray With Stainless Steel Buckle - 31 Series (NBH-31-SSC-DP)
- DAYCO 86-95 Numerous Applications Heater Hose, 86801 (86801)
- BUYERS PRODUCTS 2-1/2 Inch I.D. Weld-On Forged Steel Drawbar (LW10)
- TIMKEN TIMKEN SEAL (7750)
- PRO SERIES Pro Series 1401420303 Weld-On Jack; Sidewind; 5; 000 Lbs. 22 x 9 x 6 in. (1401420303)
- TORKLIFT SHANK XL 20K (M9001)
- CURT Wght Dstrbtn Shank, 2" Shank, 17121 (17121)
- BUYERS PRODUCTS Hitch Adapter Converts 1-1/4" Inch Receiver To 2 Inch Hitch (1804030)
- DRAW-TITE 99-16 FORD F250/F350/F450(EXCEPT CAB&CHASSIS) CLS V TITAN HITCH (WITH (45508)
- CURT Trailer Hitch, 2" Receiver, Class 3,13414 (13414)
- CURT Universal Weld-On Trailer Hitch, 2-1/2" Receiver Frames<44", 9" Drop (15923)
- Pro Series Trailer Hitches