Shop All Trailer Jacks & Accessories
Pro Series
Pro Series 1400850383 Square Tube Trailer Jack
Mfr # P2J-1400850383
Zoro # G803996682
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro Series
- MFR # P2J-1400850383
- Zoro # G803996682
- UPC # 747925270612
- Country of Origin China
- Category Trailer Jacks & Accessories
Description
Features
- Type - Square Tube Trailer Jack
- Capacity - 8000 lbs.
- Maximum Lift - 53.8 in.
- Base Plate Size - 7.5 X 3.9 in.
- Color - Black
- Material - Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE BLK/LIQ TRNS TANK 92 GAL LSHAPED 46.75IN ALUMINUM (DZ92747B)
- MAIN FILTER DONALDSON/FBO/DCI P569383 Replacement/Interchange Spin-On Filter (MF0058056)
- CTA MANUFACTURING Oil Filter Wrench, Square Drive, Small (2520)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF937MDH18Z10B)
- PRO SERIES Pro Series 1401460303 Trailer Jack - Tubular Swivel (P2J-1401460303)
- PRO SERIES Pro Series EJ10000101 Swivel Trailer Jack; Sidewind (P2J-EJ10000101)
- PRO SERIES 1000# Eclipse Jack, #EJ1000 0101 (EJ1000 0101)
- PRO SERIES 1400300303 Trailer Jack - Retaining Ring Swivel (PR319799)
- PRO SERIES Pro Series 1400750340 6 In. Jack Wheel (P2J-1400750340)
- PRO SERIES Pro Series 1400300303 Bolt-On Jack; Topwind; 2; 000 Lbs. With Footplate; 17.50 x 10.50 x 5 in. (1400300303)
- DRAW-TITE TRAILER JACK 1500LB SWING-AWAY BOLT-ON 12IN TRAVEL 6IN DUAL WHEEL (XPD15L0126)
- Pro Series Trailer Jacks & Accessories