Shop All Scaffolding
Pro-Series
Multi Use 6 Ft. Scaffold with Anti-Slip Platform
Mfr # GSSIPRO
Zoro # G404837803
product price: $354.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$354.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Series
- MFR # GSSIPRO
- Zoro # G404837803
- UPC # 27077086034
- Country of Origin China
- Category Scaffolding
Description
Perfect for projects big and small, from painting to major renovation, the PRO-SERIES 6 ft. Multi-Use Scaffold with Anti-Slip Platform is versatile, safe, strong, and easy to assemble. Designed with a slim width at just 29 in. W, the Baker Style Interior Rolling Scaffold can fit though most interior doorways. A thick plywood deck, covered with an anti-slip material is held in place with 4 permanent locking pins and 4 removable pins. All steel construction means this Multi-purpose Scaffold can accommodate a load of up to 1000 lbs.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Hand Truck, Continuous, Pneumatic (T-132-10P)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyolfin, 2-1/2 in, 175 lb (1UKR9)
- TRI-ARC 5 ft. Ladder, Steel, Standard Fixed, 6-Rung, Steel, 6 Steps, Top Exit, Safety Yellow Finish (WLFS0106-Y)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM030C-L-20)
- PRO-SERIES Multipurpose Scaffolding, 6 ft. (GSSI)
- BIL-JAX Scaffold Tower, Steel/Aluminum/Wood, 2,000 lb Load Capacity, 2 to 21 ft Platform Height (6004C-7X20RT)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 4 ft Platform Height (0127-006-0)
- METALTECH Guardrail Scaffold, Steel, 1,500 lb Load Capacity (I-BMSGRJP)
- TITAN WORLDWIDE INDUSTRIES 6'L X 12-1/2'H Steel Scaffolding Unit (309102)
- WERNER Portable Scaffold, Aluminum, 3 ft 8 in Platform Height (PS-48)
- METALTECH Metal Tech Steel Silver Scaffolding Pig Tail Lock (M-MLG)
- Pro-Series Scaffolding