Shop All Scaffolding Accessories
Pro-Series
Heavy Duty 5" Hard Rubber Locking Caster, 4 pcs.
Mfr # GSSI-C54P
Zoro # G3847113
$61.29
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
- Brand Pro-Series
- MFR # GSSI-C54P
- Zoro # G3847113
- UPC # 27077094244
- Country of Origin China
- Category Scaffolding Accessories
Description
This 5" Heavy Duty Caster is designed for use with the Pro-Series 6 Ft. Multipurpose Scaffolding, but can be used for other applications. Hard rubber Caster Wheels with locking foot brakes, allow for easy movement across concrete and other smooth and solid surfaces.
For use with Pro-Series 6-Foot Multipurpose Scaffolding
5 x 2" non-marking hard rubber wheel
1.25" square shank, locking foot brake
Each caster weighs 3.5 lbs.
Sold in a set of 4
For use with Pro-Series 6-Foot Multipurpose Scaffolding
5 x 2" non-marking hard rubber wheel
1.25" square shank, locking foot brake
Each caster weighs 3.5 lbs.
Sold in a set of 4
Restrictions
- This item has been restricted from sale in the following states: CA
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
- KFI Honda Pioneer 700 Winch MNT (101150)
- US CARGO CONTROL 4" x 30' Winch Straps with Twisted Sewn Loop (430TL)
- CASTERHQ 4" Caster Set 4Pc For Jobox And Jobsite Products, Sold As 1 Set (BK7-DGV-BU3)
- WERNER 11 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6208-4C)
- PRO-SERIES Scaffolding Outriggers 18" with Casters, 4 Pcs. (GSORWCS)
- PRO-SERIES Adjustable Outrigger Set, 4 Pcs., Adjusts 18" to 34" (GSAOSET)
- WERNER Guard Rail and Toe Board System, 24 ft. L (SQHTG-24)
- JAYDEE BOEN Scaffold Sheeting, FR, 8.6ftX100ft (SS-86100)
- BIL-JAX Pin w/Chain - Heavy Duty Shore Post (0068-132)
- BIL-JAX Gravity Pig Tail Pin (0066-0046)
- BIL-JAX Putlog - Trussed - 16' L (0036-601)
- Pro-Series Scaffolding Accessories