Shop All Platform Trucks
Pro-Series
Folding Platform Truck 440 lbs Capacity
Mfr # FPT440
Zoro # G4486554
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Series
- MFR # FPT440
- Zoro # G4486554
- UPC # 27077082203
- Country of Origin China
- Category Platform Trucks
Description
Keep the Pro-Series Folding Platform Truck close at hand to make moving bulky loads easy and safe. The Folding Cart handle easily folds flat against the platform, creating a slim profile, just 10" high, for easy storage. The 28" x 19" platform surface is constructed of durable PVC, holds up to 440 lbs, and has a 33" high steel hand rail. Four heavy-duty 4" caster wheels make steering easy and stable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Hydraulic Elev Cart, 20x40", 2000 ft. Pump (CART-2000-2040-FP)
- PEERLESS Chain, Straight, 5 ft., 3500 lb., Welded (5050205)
- MAG-MATE Manhole Power Arm - Manual, Receiver Mou (MCLPAM1000)
- US CARGO CONTROL 2" x 20' Winch Strap with Chain Extension, 220CE (220CE)
- PRO-SERIES Folding Platform Truck 660 lbs Capacity (FPT660)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters, 60 x 30, 2400 Lb. Capacity (952136)
- ZORO SELECT Platform Truck, 1200lb, 48in x 24in, 42in H (EPTLU24488PN95)
- ZORO SELECT Extendable Plaftorm Truck, 250 lb. (2TUT8)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 2400 Lb. Capacity, 8 Rubber Casters (952504)
- GLOBAL INDUSTRIAL Euro Style Truck - 4 Wire Sides & Wood Deck, 60 x 30, 2400 Lb. Capacity (952694)
- LITTLE GIANT Heavy-Duty Platform Truck, 8" Poly, Brakes, 3600 lbs Cap, 30" x 60" (NBB30608PYBK)
- Pro-Series Platform Trucks